Shop PARKER
See all product information
Create Account
Nylon Tubing, Blue, 5/32 in Inside Dia.
Mfr # N-4-040-BLU-0100
Zoro # G410070645
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.04 in
Material
Nylon
Color
Blue
Burst Pressure
1,250 psi
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-4-040-BLU-0100
- Zoro #
- G410070645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.04 in
- Overall Length
- 100 ft
- Outside Diameter
- 1/4 in
- Bend Radius
- 22/25 in
- Inside Diameter
- 11/64 in
- Wire Rope Length
- 100 ft
Description
Nylon Tubing, Application Fluid, Lubricant, Color Blue, Hardness Shore D 62, Inside Diameter 11/64 in, Material Nylon, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Wall Thickness 0.04 in, Petroleum Product Compatibility Lubricants, Bend Radius 22/25 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.