Zoro Homepage

O-Ring - Code 61 and Code 62 Flanges, -16 size N552-90 compound

  • Mfr # 711510-4

  • Zoro # G712329014


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Seal Cross-Sectional Dia.
0.14 in
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality, Employs proprietary and well established motion control technologies to create solutions for customers, Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Specific Applications
O-Rings-Code 61 Code 62 Flanges (Compound N552-90)
Seal Inside Dia.
1.29 in
Flange Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711510-4
Zoro #
G712329014
UPC #
-
Country of Origin
United States

Dimensions

Seal Cross-Sectional Dia.
0.14 in
Seal Inside Dia.
1.29 in
Flange Size
1 in

Details

Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality, Employs proprietary and well established motion control technologies to create solutions for customers, Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Specific Applications
O-Rings-Code 61 Code 62 Flanges (Compound N552-90)
Seal Material
NBR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.