Shop PARKER
See all product information
Create Account
O-Ring - Code 61 and Code 62 Flanges, -24 size N552-90 compound
- Mfr # 711510-2
- Zoro # G812329020
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Seal Cross-Sectional Dia.
0.14 in
Specific Applications
O-Rings-Code 61 Code 62 Flanges (Compound N552-90)
Flange Size
1-1/2 in
Seal Material
NBR
Seal Inside Dia.
1.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711510-2
- Zoro #
- G812329020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seal Cross-Sectional Dia.
- 0.14 in
- Flange Size
- 1-1/2 in
- Seal Inside Dia.
- 1.85 in
Details
- Specific Applications
- O-Rings-Code 61 Code 62 Flanges (Compound N552-90)
- Seal Material
- NBR
- Features
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.