Oil Level Control, 3/8 in Inlet, 2 Arms
Mfr # PL-60CH OIL LVL CONT. (PARKER)
Zoro # G011633522
original price:Â $434.99 , new price: $421.99 , 2 percent off
new price:Â $421.99
/ea
Free Shipping & Returns
Key Features
Inlet Type
SAE
Overall Height
5 24/25 in
Arm Length Type
Standard
Standards
UL Listed
Compatible Product Type
Pressure Differential Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL-60CH OIL LVL CONT. (PARKER)
Zoro #
G011633522
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 24/25 in
Arm Length Type
Standard
Inlet Size
3/8 in
Details
Item
Oil Level Control
Inlet Type
SAE
Standards
UL Listed
Compatible Product Type
Pressure Differential Check Valve
Flange Type
Bolt Universal
Operating Pressure - Maximum
650 psi
Flange Bolt Number
#7
Inlet Location
Horizontal
Number of Arms
2
Product Type
Oil Level Control
Description
SAG SKU
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.