This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

PARBARB - 90 DEGREE FEM ELBOW (Discontinued)

Mfr # 370HB-8-8PP
Zoro # G509817922
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370HB-8-8PP
Zoro #
G509817922
UPC #
-
Country of Origin
United States

Description

Parker's Par-Barb fittings are injection molded from high strength chemically inert white nylon and black polypropylene materials. Both materials are FDA and NSF-51 compliant. Par-Barb fittings are specially engineered with a four barb design that generates the maximum gripping and sealing power when combined with a hose clamp. Available in barbed, pipe and garden hose configurations ranging in sizes from 1/8” to 1 1⁄2”. Use with a variety of rubber tubing and hoses and the following Parker Parflex Division tubing. Polyurethane 90-95 Durometer Shore A Vinyl Markets: Water Beverage Semi-conductor Filtration Food Features/Benefits: Molded from high strength chemically inert thermoplastic materials Multiple barb design generates maximum gripping and sealing Meets FDA and NSF-51 requirements for food contact White Nylon and Black Polypropylene material 1/8'' I.D. - 1 1/2'' I.D. Applications: Water Irrigation Reverse Osmosis Deionized water systems Pollution control Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.