Zoro Homepage

Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Air, Liquids and Gases, Pilot, 2-Way

  • Mfr # 08F22C2140AAF4C05

  • Zoro # G7498290


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
110 to 120VAC
Gas Type
Air, Liquids and Gases
Ignition Type
Pilot
Inlet Size
1/2" NPT
Outlet Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08F22C2140AAF4C05
Zoro #
G7498290
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Size
1/2" NPT
Outlet Size
1/2" NPT

Details

Coil Volts
110 to 120VAC
Gas Type
Air, Liquids and Gases
Ignition Type
Pilot
Valve Type
2-Way
For Use With
Instrumentation Equipment, Analyzers and Diagnostic Equipment, Medical and Dental Equipment, Portable Welding Equipment, Spraying Equipment, Lubrication Equipment, Beverage Dispensing & Vending machines, Oil Burners, Humidification and Misting Equipment, Mobile Fuel Shut Off, Textile and Dry Cleaning Equipment, Commercial Dishwashers, Commercial Laundry and Dryers, Air Horns, Pneumatic Fan Clutch, Irrigation Equipment
Ambient Temp. Range
130 Degrees F
Item
Parker 2-Way Normally Closed, General Purpose Solenoid Valve
NEMA Rating
NEMA 4X
Standards
CSA Certified, UL Listed

Description

N/C Nema 4,120V Valve 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.