Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Air, Liquids and Gases, Pilot, 2-Way
- Mfr # 12F22C2148AAFPH05
- Zoro # G7500059
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
110V AC to 120V AC
Gas Type
Air, Liquids and Gases
Ignition Type
Pilot
Inlet Size
3/4" NPT
Outlet Size
3/4" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F22C2148AAFPH05
- Zoro #
- G7500059
- UPC #
- -
- Country of Origin
- United States
- Coil Volts
- 110V AC to 120V AC
- Gas Type
- Air, Liquids and Gases
- Ignition Type
- Pilot
- Valve Type
- 2-Way
- For Use With
- Ambient Temp. Range
- 130 Degrees F
- Item
- Valve 110/120Vdin 5/135 3/4"N/C
Dimensions
- Inlet Size
- 3/4" NPT
- Outlet Size
- 3/4" NPT
Description
Valve 110/120Vdin 5/135 3/4 In.N/C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.