This item is Discontinued.

Parker Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port RPL-12-A

Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (Discontinued)

  • Mfr # RPL-12-A
  • Zoro # G2516992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-12-A
Zoro #
G2516992
UPC #
-
Country of Origin
United States

Dimensions

Port Size
SAE 12

Details

Max. Pressure (PSI)
5000 PSI
Weight
7 lbs
Max. Flow - Hydraulic Valves
60

Description

Pilot operated ball-spool type relief valve used in systems to provide a smooth, consistent performance. Compact, low profile design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.