Zoro Homepage

PARKRIMPER 2 STAND ASSEBMLY

  • Mfr # 83C-S20

  • Zoro # G016555935


product price: $20,214.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Mounting Orientation - Power Units
Vertical
Voltage
230V AC
Return Port Thread Size
1/2" MNPT
Nominal Flow
1.7 gpm
Number of Phases
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83C-S20
Zoro #
G016555935
UPC #
-
Country of Origin
United States

Dimensions

Return Port Thread Size
1/2" MNPT
Pressure Port Thread Size
1/2" MNPT

Details

Mounting Orientation - Power Units
Vertical
Voltage
230V AC
Nominal Flow
1.7 gpm
Number of Phases
1
HP
3.4 hp
Circuit Design
Single Acting
Max. Pressure
5,000 psi
Item
Stand Assembly

Description

Stand Assembly, Circuit Design Single Acting, 3.4 hp HP, 230V AC, Number of Phases 1, Max. Pressure 5,000 psi, Nominal Flow 1.7 gpm, Reservoir Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.