Zoro Homepage

PARKRIMPER 2 STAND ASSEBMLY

  • Mfr # 83C-S40

  • Zoro # G016555997


product price: $20,214.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Return Port Thread Size
1/2" MNPT
Nominal Flow
1.9 gpm
HP
4.4 hp
Number of Phases
3
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83C-S40
Zoro #
G016555997
UPC #
-
Country of Origin
United States

Dimensions

Return Port Thread Size
1/2" MNPT
Pressure Port Thread Size
1/2" MNPT

Details

Nominal Flow
1.9 gpm
HP
4.4 hp
Number of Phases
3
Voltage
230/460V AC
Mounting Orientation - Power Units
Vertical
Circuit Design
Single Acting
Max. Pressure
5,000 psi
Item
Stand Assembly

Description

Stand Assembly, Circuit Design Single Acting, 4.4 hp HP, 230/460V AC, Number of Phases 3, Max. Pressure 5,000 psi, Nominal Flow 1.9 gpm, Reservoir Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.