Zoro Homepage

Pilot, Light JIC w/Junction Box 120VAC

  • Mfr # K065903553

  • Zoro # G3456311


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Valve Ways and Positions
2-Way/2-Position
Number of Ways
Two-Way
Number of Positions
Two-Position
Product Type
Pilot Air Control Valve
Lubrication
Pre-Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K065903553
Zoro #
G3456311
UPC #
993282548608
Country of Origin
United States

Details

Valve Ways and Positions
2-Way/2-Position
Item
Pilot Air Control Valve
Number of Ways
Two-Way
Number of Positions
Two-Position
Product Type
Pilot Air Control Valve
Lubrication
Pre-Lubricated

Description

Pilot Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Center Position Not Applicable, Pilot Pressure Not Applicable, Pilot Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.