Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Operated Check Valve, 15.9 gpm

  • Mfr # CPOM2AAN

  • Zoro # G0614792


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Hydraulic Valves
5,000 psi
Operation Type - Hydraulic Valves
A Port
Length (In.)
5.08 in
Series
CPOM
Type
A Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPOM2AAN
Zoro #
G0614792
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5.08 in
Size
NFPA D03
Height (In.)
1.57 in
NFPA Size
D03
Width (In.)
1.77 in
Overall Length
5.08 in
Overall Height
1.57 in
Overall Width
1.77 in

Details

Max. Pressure - Hydraulic Valves
5,000 psi
Operation Type - Hydraulic Valves
A Port
Item
Pilot Operated Check Valve
Series
CPOM
Type
A Port
For Use With
D03 Valves
GPM @ 3000 PSI
14
Valve Type - Hydraulic Valves
Hydraulic Pilot Operated Check Valve
Standards
ISO 4401, NFPA D05
Max. Pressure (PSI)
5000
Seal Type
Nitrile O-Ring
Max. Flow - Hydraulic Valves
14 gpm
Operating Temperature - Maximum
140 Degrees F
Valve Control
Throttle Check
Operating Temperature - Minimum
-4 Degrees F
Seal Material
NBR
Includes Seals
Seals Included
Body Material
Cast Iron
Circuit Section
Pilot
Pressure - Maximum
5,075 psi
Valve Type
Pilot
Flow Rate - Maximum
15.9 gpm

Description

Pilot Operated Check Valve, Flow Rate - Maximum 15.9 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 5,075 psi, Valve Control Throttle Check, Valve Type Pilot, Series CPOM, Overall Height 1.57 in, Standards ISO 4401, NFPA D05, Overall Length 5.08 in, Overall Width 1.77 in, Seal Material NBR, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.