Zoro Homepage

Pilot Operated Check Valve, 15.9 gpm

  • Mfr # CPOM2DDN

  • Zoro # G2645702


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.08 in
Width (In.)
1.77 in
For Use With
D03 Valves
NFPA Size
D03
Height (In.)
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPOM2DDN
Zoro #
G2645702
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5.08 in
Width (In.)
1.77 in
NFPA Size
D03
Height (In.)
1.57 in
Size
NFPA D03
Overall Length
5.08 in
Overall Width
1.77 in
Overall Height
1.57 in

Details

Item
Pilot Operated Check Valve
For Use With
D03 Valves
Type
A and B Port
Valve Type - Hydraulic Valves
Hydraulic Pilot Operated Check Valve
Max. Flow - Hydraulic Valves
14 gpm
Operation Type - Hydraulic Valves
A and B Port
Max. Pressure (PSI)
5000
Max. Pressure - Hydraulic Valves
5,000 psi
Series
CPOM
GPM @ 3000 PSI
14
Seal Type
Nitrile O-Ring
Standards
ISO 4401, NFPA D07
Operating Temperature - Minimum
-4 Degrees F
Circuit Section
Pilot
Valve Type
Pilot
Valve Control
Throttle Check
Body Material
Cast Iron
Includes Seals
Seals Included
Operating Temperature - Maximum
140 Degrees F
Seal Material
NBR
Flow Rate - Maximum
15.9 gpm
Pressure - Maximum
5,075 psi

Description

Pilot Operated Check Valve, Flow Rate - Maximum 15.9 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 5,075 psi, Valve Control Throttle Check, Valve Type Pilot, Series CPOM, Overall Height 1.57 in, Standards ISO 4401, NFPA D07, Overall Length 5.08 in, Overall Width 1.77 in, Seal Material NBR, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.