Pilot Valve, 1/8" Thread, 120/110VAC Type
Mfr # U131B01NDAF
Zoro # G1204513
product price: $90.59
/ea
Free Shipping & Returns
Key Features
Includes
Electrical Connector
Thread Size
1/8 in
For Use With
Angle Body Piston Valves
Compliance
UL
Material of Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U131B01NDAF
Zoro #
G1204513
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/8 in
Size
1/8 in
Details
Item
Air Pilot Valve
Includes
Electrical Connector
For Use With
Angle Body Piston Valves
Compliance
UL
Material of Construction
Aluminum
Temp. Range
0 Degrees to 185 Degrees F
Inlet (In.)
1/8 in
Type
120/110V AC
Fits Brand
Parker
For Use With Mfr. Model Number
PA15S1N4S050A, PA15SAN4S050A, PA20S1N5S050A, PA20SAN5S050A, PA25S1N6S063A, PA25SAN6S063A
Description
Air Pilot Valve, Fits Brand Parker, For Use With Grainger Item Number 426J33, 426J34, 426J35, 426J36, 426J37, 426J38, For Use With Mfr. Model Number PA15S1N4S050A, PA15SAN4S050A, PA20S1N5S050A, PA20SAN5S050A, PA25S1N6S063A, PA25SAN6S063A, Includes Electrical Connector, 120/110V AC, Size 1/8 in, 1/8 in Thread Size, Inlet (In.) 1/8 in, Material of Construction Aluminum, Temp. Range 0 Degrees to 185 Degrees F, For Use With Angle Body Piston Valves, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.