Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Accumulator, 0.13 Gal, 1 1/16-12

  • Mfr # ACP05AA050E1KTC

  • Zoro # G3025644


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Inlet SAE (In.)
3/4-16 (#8)
Gas Volume (Cu.-In.)
31
Mounting
Vertical
Maximum Pressure
3000 psi
Dia. (In.)
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP05AA050E1KTC
Zoro #
G3025644
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2.38
Height (In.)
12.3
Overall Height
17.16 in
Diameter
2.38 in
Hydraulic Fluid Port Dash Size
-8
Nominal Bore Dia. - Accumulators
2 in
Vent Diameter
31 cu in

Details

Inlet SAE (In.)
3/4-16 (#8)
Item
Piston Accumulator
Gas Volume (Cu.-In.)
31
Mounting
Vertical
Maximum Pressure
3000 psi
Temp. Range
-20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol
Fluid Volume
30 cu in
Construction
Alloy Steel
Max. Flow GPM
100
Gas Volume
31 cu.-in.
Shell Material - Accumulators
Steel
Max. Flow
100 gpm
Operating Temp. Range
-20 to 165 Degrees F for Oil, 32 to 165 Degrees F for Water Based Hydraulic Fluids and Water-Glycol
Hydraulic Fluid Port SAE/UNF
3/4-16 (#8)
Max. Pressure
4,000 psi
Mounting Orientation - Accumulators
Vertical

Description

Piston Accumulator, Fluid Volume 30 cu in, Vent Diameter 31 cu in, Max. Flow 100 gpm, Max. Pressure 4,000 psi, Nominal Bore Dia. - Accumulators 2 in, Shell Material - Accumulators Steel, Diameter 2.38 in, Overall Height 17.16 in, Hydraulic Fluid Port Dash Size -8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.