Zoro Homepage

Piston Accumulator, 5 Gal, 1 7/8-12 SAE

  • Mfr # A6N1155D1KGRG

  • Zoro # G2900545


product price: $3,588.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Gas Volume (Cu.-In.)
1186
Fluid Volume
1,155 cu in
Temp. Range
-20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol
Inlet SAE (In.)
1-7/8-12 (#24)
Mounting
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6N1155D1KGRG
Zoro #
G2900545
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
51.5
Dia. (In.)
6.88
Overall Height
52.63 in
Hydraulic Fluid Port Dash Size
-24
Nominal Bore Dia. - Accumulators
6 in
Diameter
6.88 in
Vent Diameter
1190 cu in

Details

Item
Piston Accumulator
Gas Volume (Cu.-In.)
1186
Fluid Volume
1,155 cu in
Temp. Range
-20 to 165 F for Oil, 32 to 165 F for Water Based Hydraulic Fluids and Water-Glycol
Inlet SAE (In.)
1-7/8-12 (#24)
Mounting
Vertical
Max. Flow GPM
818
Construction
Alloy Steel
Maximum Pressure
3000 psi
Gas Volume
1190 cu.-in.
Max. Pressure
3,000 psi
Hydraulic Fluid Port SAE/UNF
1-7/8-12 (#24)
Max. Flow
818 gpm
Shell Material - Accumulators
Steel
Operating Temp. Range
-20 to 165 Degrees F for Oil, 32 to 165 Degrees F for Water Based Hydraulic Fluids and Water-Glycol
Mounting Orientation - Accumulators
Vertical

Description

Piston Accumulator, Fluid Volume 1,155 cu in, Vent Diameter 1190 cu in, Max. Flow 818 gpm, Max. Pressure 3,000 psi, Nominal Bore Dia. - Accumulators 6 in, Shell Material - Accumulators Steel, Diameter 6.88 in, Overall Height 52.63 in, Hydraulic Fluid Port Dash Size -24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.