Zoro Homepage

Piston Seal Kit, B-Style

  • Mfr # PF032HM005

  • Zoro # G416522032


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 32mm Wear Band, (2) Viton O-Ring 2-026 75D, 32mm Outer Piston Seal
Seal Type
B-Style
For Bore Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF032HM005
Zoro #
G416522032
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
32 mm

Details

Includes
(2) 32mm Wear Band, (2) Viton O-Ring 2-026 75D, 32mm Outer Piston Seal
Seal Type
B-Style
Item
Piston Seal Kit

Description

Piston Seal Kit, For Bore Dia. 32 mm, Includes (2) 32mm Wear Band, (2) Viton O-Ring 2-026 75D, 32mm Outer Piston Seal, Seal Type B-Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.