Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Seal Kit, For Bore Dia. 2.5 in

  • Mfr # PK251RDH01

  • Zoro # G416017361


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Includes
2-1/2" Outer Piston Seal, 2-1/2" Wear Band, Nitrile O-Ring 2-117 90D, Nitrile O-Ring 2-227 70D
For Bore Dia.
2 1/2 in
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK251RDH01
Zoro #
G416017361
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
2 1/2 in

Details

Includes
2-1/2" Outer Piston Seal, 2-1/2" Wear Band, Nitrile O-Ring 2-117 90D, Nitrile O-Ring 2-227 70D
Item
Piston Seal Kit
Max. Pressure
3,000 psi

Description

Piston Seal Kit, For Bore Dia. 2 1/2 in, Includes 2-1/2 In. Outer Piston Seal, 2-1/2 In. Wear Band, Nitrile O-Ring 2-117 90D, Nitrile O-Ring 2-227 70D, Max. Pressure 3,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.