Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Seal Kit, For Bore Dia. 3.25 in

  • Mfr # PK321RDH01

  • Zoro # G016017358


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Includes
3-1/4" Outer Piston Seal, 3-1/4" Wear Band, Nitrile O-Ring 2-215 90D, Nitrile O-Ring 2-334 70D
For Bore Dia.
3 1/4 in
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK321RDH01
Zoro #
G016017358
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
3 1/4 in

Details

Item
Piston Seal Kit
Includes
3-1/4" Outer Piston Seal, 3-1/4" Wear Band, Nitrile O-Ring 2-215 90D, Nitrile O-Ring 2-334 70D
Max. Pressure
3,000 psi

Description

Piston Seal Kit, For Bore Dia. 3 1/4 in, Includes 3-1/4 In. Outer Piston Seal, 3-1/4 In. Wear Band, Nitrile O-Ring 2-215 90D, Nitrile O-Ring 2-334 70D, Max. Pressure 3,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.