Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Seal Kit, Lip, For Bore Dia. 25 mm

  • Mfr # PL025HM005

  • Zoro # G316017584


product price: $307.99
/ea
Free Shipping & Returns

Key Features

For Bore Dia.
25 mm
Includes
(2) 25mm Outer Piston Seal, (2) Back Up Washer 8-021, (2) Viton O-Ring 2-021 75D
Seal Type
Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL025HM005
Zoro #
G316017584
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
25 mm

Details

Item
Piston Seal Kit
Includes
(2) 25mm Outer Piston Seal, (2) Back Up Washer 8-021, (2) Viton O-Ring 2-021 75D
Seal Type
Lip

Description

Piston Seal Kit, For Bore Dia. 25 mm, Includes (2) 25mm Outer Piston Seal, (2) Back Up Washer 8-021, (2) Viton O-Ring 2-021 75D, Seal Type Lip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.