Zoro Homepage

PIVOT BLKS 63/80MM MT4

  • Mfr # 9301054264

  • Zoro # G714847172


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Pivot Bracket
Overall Length
65 mm
Series
AT4
For Bore Diameter
80 mm
Compatible with Series
P1D-S, P1F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9301054264
Zoro #
G714847172
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65 mm
For Bore Diameter
80 mm
Overall Height
40 mm
Overall Width
23 mm

Details

Mount Type
Pivot Bracket
Item
Cylinder Mounting Hardware
Series
AT4
Compatible with Series
P1D-S, P1F
Body Material
Aluminum
Standards
DIN 1850 C, ISO 15552
Product Type
Bracket
System of Measurement
Metric
Weight
0.12 kg

Description

Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 65 mm, Overall Width 23 mm, Overall Height 40 mm, Compatible with Series P1D-S, P1F, Product Type Bracket, Standards DIN 1850 C, ISO 15552, Weight 0.12 kg, Series AT4, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.