Pivot bracket assembly, 2", 2-1/2" bores
Mfr # L077150500
Zoro # G714911293
product price: $46.19
/eaKey Features
Mount Type
Pivot Bracket
Includes
(2) Retainer Rings, Pin
Overall Length
3 in
Product Type
Pivot Bracket Assembly
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L077150500
Zoro #
G714911293
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
For Bore Diameter
2 in, 2 1/2 in
Overall Height
1 3/4 in
Overall Width
1 1/2 in
Details
Mount Type
Pivot Bracket
Item
Cylinder Mounting Hardware
Includes
(2) Retainer Rings, Pin
Product Type
Pivot Bracket Assembly
Compatible with Brand
Parker
System of Measurement
Inch
Body Material
Stainless Steel
Compatible with Series
SRD/SRDM
Description
Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 2 in, 2 1/2 in, Body Material Stainless Steel, Overall Length 3 in, Overall Width 1 1/2 in, Overall Height 1 3/4 in, Compatible with Brand Parker, Compatible with Series SRD/SRDM, Includes (2) Retainer Rings, Pin, Product Type Pivot Bracket Assembly, System of Measurement Inch
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.