Zoro Homepage

Pivot Bracket Kit, 1-1/3In.

  • Mfr # L071320100

  • Zoro # G6216874


product price: $8.39
/ea

Key Features

Mount Type
Foot
Material
Aluminum
Fits
7/16 in /9/16 in Bore
Includes
(2) Pivot Brackets, (2) Retaining Rings, Pivot Pin
Dimension C (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L071320100
Zoro #
G6216874
UPC #
-
Country of Origin
United States

Dimensions

Dimension C (In.)
0.75 in
Overall Length (In.)
1.3333 in
Dimension F (In.)
0.06 in
Dimension H (In.)
0.19 in
Dimension B (In.)
0.56 in
Dimension A (In.)
0.76 in
Dimension M (In.)
1.34 in
Dimension N (In.)
0.22 in
Dimension G (In.)
0.19 in
Dimension L (In.)
0.91 in
Dimension E (In.)
0.12 in
Dimension J (In.)
0.156 in
Overall Length
1 5/16 in
Overall Width
3/4 in
Overall Height
3/4 in
For Bore Diameter
7/16 in, 9/16 in

Details

Mount Type
Foot
Material
Aluminum
Fits
7/16 in /9/16 in Bore
Item
Pivot Bracket Kit with Pin
Includes
(2) Pivot Brackets, (2) Retaining Rings, Pivot Pin
Product Type
Pivot Bracket Assembly
System of Measurement
Inch
Body Material
Aluminum

Description

Pivot Bracket Kit with Pin, Mount Type Foot, For Bore Diameter 7/16 in, 9/16 in, Body Material Aluminum, Overall Length 1 5/16 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 3/4 in, Overall Height 3/4 in, Includes (2) Pivot Brackets, (2) Retaining Rings, Pivot Pin, Product Type Pivot Bracket Assembly, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.