Pleated Filter Cartridge, 10 gpm, 0.45 Micron, 2-11/16" O.D., 10 in H
Mfr # PAB004-10FE-DO
Zoro # G2578703
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Application
Catalyst Recovery, Chemicals, Membrane Prefilter, Precious Metal Recovery, Waste Water
Flow Rate
10 gpm
For Use With
10 in Housings
Height
10 in
Inside Dia.
1 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAB004-10FE-DO
Zoro #
G2578703
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Inside Dia.
1 1/16 in
Outside Dia.
2-11/16"
Filter Diameter
2 11/16 in
Overall Height
10 in
Inside Diameter
1 1/16 in
Outside Diameter
2 11/16 in
Overall Length
10 in
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 0.45 micron, Flow Rate 10 gpm, Inside Diameter 1 1/16 in, Outside Diameter 2 11/16 in, Overall Height 10 in, Service Life Not Rated, Filter Media Polypropylene, For Use With 10 in Housings, Application Catalyst Recovery, Chemicals, Membrane Prefilter, Precious Metal Recovery, Waste Water, Cartridge Media Polypropylene, Filter Design Pleated, Maximum Pressure 35 psi, Maximum Temperature 200 Degrees F, Overall Length 10 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.