Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-11/16" O.D., 10 in H

  • Mfr # PAB050-10FE-DO

  • Zoro # G2562874


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Application
Catalyst Recovery, Chemicals, Membrane Prefilter, Precious Metal Recovery, Waste Water
Flow Rate
10 gpm
For Use With
10 in Housings
Height
10 in
Inside Dia.
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAB050-10FE-DO
Zoro #
G2562874
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Inside Dia.
1 1/16 in
Outside Dia.
2-11/16"
Filter Diameter
2 11/16 in
Overall Height
10 in
Inside Diameter
1 1/16 in
Overall Length
10 in
Outside Diameter
2 11/16 in

Details

Application
Catalyst Recovery, Chemicals, Membrane Prefilter, Precious Metal Recovery, Waste Water
Flow Rate
10 gpm
For Use With
10 in Housings
Max. Pressure
35 psi
Max. Temp.
160 Degrees F
Microns
5
Service Life
Not Rated
Material
Glass-Filled Polypropylene (Core), Ethylene Propylene Rubber (Seal)
Micron Rating
5 micron
Filter Flow Rate
10.0 gpm
Filter Cartridges Sub-Category
Pleated Cartridges
Filter Media
Polypropylene
Reduces
Particulates
Standards
FDA CFR-21
Filter Cartridge Media
Polypropylene
Item
Filter Cartridge
Filter Reduces
Particulates
Material of Construction
Polypropylene
Series
Abso-Mate
Type
Polypropylene Pleated
Filter Design
Pleated
Maximum Pressure
35 psi
Maximum Temperature
200 Degrees F
Cartridge Media
Polypropylene

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 10 gpm, Inside Diameter 1 1/16 in, Outside Diameter 2 11/16 in, Overall Height 10 in, Service Life Not Rated, Filter Media Polypropylene, For Use With 10 in Housings, Application Catalyst Recovery, Chemicals, Membrane Prefilter, Precious Metal Recovery, Waste Water, Cartridge Media Polypropylene, Filter Design Pleated, Maximum Pressure 35 psi, Maximum Temperature 200 Degrees F, Overall Length 10 in, Series Abso-Mate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.