Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Filter Cartridge, 7 gpm, 1 Micron, 2-1/2" O.D., 9 5/8 in H

  • Mfr # FP310-1

  • Zoro # G3610327


product price: $66.16
/ea

Key Features

Application
Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble
Flow Rate
7 gpm
For Use With
Industrial Vessels
Height
9 5/8 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP310-1
Zoro #
G3610327
UPC #
-
Country of Origin
United States

Dimensions

Height
9 5/8 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
9 5/8 in
Overall Length
9 5/8 in
Outside Diameter
2 1/2 in
Inside Diameter
1 in

Details

Application
Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble
Flow Rate
7 gpm
For Use With
Industrial Vessels
Max. Pressure
70 psid
Max. Temp.
250 Degrees F
Microns
1
Service Life
Not Rated
Material
Phenolic Impregnated Cellulose (Filter Media)
Filter Cartridge Media
Cellulose
Reduces
Particulates
Item
Filter Cartridge
Micron Rating
1 micron
Filter Flow Rate
7.0 gpm
Filter Media
ETP Steel, Polypropylene
Filter Reduces
Particulates
Filter Cartridges Sub-Category
Pleated Cartridges
Includes
Viton Seals
Series
Flo-Pac
Standards
ISO 9001
Material of Construction
Phenolic Impregnated Cellulose
Filter Design
Pleated
Type
Pleated
Cartridge Media
Phenolic Impregnated Cellulose
Cv Flow Factor
0 gpm
Maximum Temperature
250 Degrees F
Maximum Pressure
35 psi

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate 7 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 9 5/8 in, Service Life Not Rated, Filter Media ETP Steel, Polypropylene, For Use With Industrial Vessels, Application Coolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble, Cartridge Media Phenolic Impregnated Cellulose, Compatible Mfr. Model Number FulFlo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.