Pleated Filter Cartridge, 7 gpm, 20 Micron, 2-1/2" O.D., 19 3/4 in H

  • Mfr # FPE320-20V

  • Zoro # G3606662


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Application
Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones
Flow Rate
7 gpm
For Use With
Industrial Vessels, Organic Solvent
Height
19 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPE320-20V
Zoro #
G3606662
UPC #
-
Country of Origin
United States

Dimensions

Height
19 3/4 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
19 3/4 in
Overall Length
19 3/4 in
Inside Diameter
1 in
Outside Diameter
2 1/2 in

Details

Application
Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones
Flow Rate
7 gpm
For Use With
Industrial Vessels, Organic Solvent
Max. Pressure
70 psid
Max. Temp.
250 Degrees F
Microns
20
Service Life
Not Rated
Material
Phenolic Impregnated Cellulose (Filter Media), Viton (End Seal)
Filter Cartridges Sub-Category
Pleated Cartridges
Micron Rating
20 micron
Filter Cartridge Media
Cellulose
Filter Flow Rate
14.0 gpm
Item
Filter Cartridge
Reduces
Particulates
Filter Reduces
Particulates
Filter Media
ETP Steel
Standards
ISO 9001
Material of Construction
Phenolic Impregnated Cellulose
Series
Flo-Pac
Includes
Viton Seals
Type
Pleated
Filter Design
Pleated
Cartridge Media
Phenolic Impregnated Cellulose
Cv Flow Factor
0 gpm
Maximum Temperature
250 Degrees F
Maximum Pressure
35 psi

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 20 micron, Flow Rate 7 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 19 3/4 in, Service Life Not Rated, Filter Media ETP Steel, For Use With Industrial Vessels, Organic Solvent, Application Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones, Cartridge Media Phenolic Impregnated Cellulose, Compatible Mfr. Model Number FulFlo, Cv Flow Factor 0 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.