Pleated Filter Cartridge, 7 gpm, 30 Micron, 2-1/2" O.D., 29 5/8 in H
Mfr # FPE330-30V
Zoro # G3662005
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Application
Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones
Flow Rate
7 gpm
For Use With
Industrial Vessels, Organic Solvent
Height
29 5/8 in
Inside Dia.
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FPE330-30V
Zoro #
G3662005
UPC #
-
Country of Origin
United States
Dimensions
Height
29 5/8 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
29 5/8 in
Inside Diameter
1 in
Overall Length
29 5/8 in
Outside Diameter
2 1/2 in
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 30 micron, Flow Rate 7 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 29 5/8 in, Service Life Not Rated, Filter Media ETP Steel, For Use With Industrial Vessels, Organic Solvent, Application Aliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones, Cartridge Media Phenolic Impregnated Cellulose, Compatible Mfr. Model Number FulFlo, Cv Flow Factor 0 gpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.