Zoro Homepage
This item is Discontinued.
Parker 3 Micron, 2-3/4" O.D., 20-15/16" H, Filter Cartridge with 222 O-Ring PG-10320-030-1

3 Micron, 2-3/4" O.D., 20-15/16" H, Filter Cartridge with 222 O-Ring (Discontinued)

  • Mfr # PG-10320-030-1
  • Zoro # G1196176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG-10320-030-1
Zoro #
G1196176
UPC #
-
Country of Origin
United States

Dimensions

Height
20 15/16 in
Inside Dia.
1 1/16 in
Outside Dia.
2-3/4"
Filter Diameter
2 3/4 in

Details

Application
Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration
Flow Rate
10 gpm
For Use With
20 in Flat End
Max. Pressure
35 psi
Max. Temp.
160 Degrees F
Microns
3
Filter Cartridge Media
Polypropylene
Filter Media
Polypropylene
Filter Flow Rate
10.00 gpm
Filter Cartridges Sub-Category
Pleated Cartridges
Filter Reduces
Particulates
Item
Filter Cartridge with 222 O-Ring
Micron Rating
3
Reduces
Particulates
Material of Construction
Polypropylene
Type
Pleated, 222 Style Cartridge

Description

Filter Cartridge with 222 O-Ring, Reduces Particulates, Micron Rating 3, Flow Rate 10 gpm, Filter Media Polypropylene, For Use With 20 in Flat End, Application Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.