Plug Cap Assembly
Mfr # TR-37
Zoro # G416245078
product price: $4.19
/eaKey Features
Valve Type
Poppet
Coupling Size
3/8 in
Coupling Locking Type
Sleeve
For Use With
Construction Equipment, Fluid Transfer and Filling Systems, Hydraulic Tools, Mobile Equipment, Tractors, Implements and Farm Equipment
Coupling Component
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-37
Zoro #
G416245078
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
3/8 in
Fitting Size
3/8 in
Details
Valve Type
Poppet
Item
Plug Cap Assembly
Coupling Locking Type
Sleeve
For Use With
Construction Equipment, Fluid Transfer and Filling Systems, Hydraulic Tools, Mobile Equipment, Tractors, Implements and Farm Equipment
Coupling Component
Plug
Body Material
Molded Rubber
Includes
Coupler/Nipple Protector
Material
Molded Rubber
Description
Plug Cap Assembly, For Hose Dash Size -6, Thread Size Not Applicable, For Use With TC Series Coupler, Molded Rubber, Includes Coupler/Nipple Protector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.