Pneumatic Cylinder

  • Mfr # 0.75NRSR00.50
  • Zoro # G514847235
product price: 
$
24.45
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.75NRSR00.50
Zoro #
G514847235
UPC #
-
Country of Origin
United States
Cylinder Action
Single Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
6 lb
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Cushion Type
None
Piston Material
Aluminum
Spring Retraction Force
6 lb
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Series
SR
Actuation Type
Air Extend, Spring Retract
Rod Gender
Male
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Rod Rotation
Non-Rotating Rod
Inlet Gender
Female
Air Inlet Type
NPT
System of Measurement
Inch
Body Material Grade
304

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
1/4"-28 UNF
Stroke Length
1/2 in
Rod Diameter
1/4 in
Bore Diameter
3/4 in
Nose Mount Thread Size
1/2"-20
Extended Length
3 1/8 in
Inlet Size
1/8"
Retracted Length
2 1/4 in

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews