Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Cylinder

  • Mfr # 2.00CNB2MNRUT9AC02.00

  • Zoro # G314847183


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CNB2MNRUT9AC02.00
Zoro #
G314847183
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 in
Retracted Length
5 1/2 in
Overall Height
2 1/2 in
Inlet Size
3/8 in
Stroke Length
2 in
Rod Diameter
12 mm
End Cap Length
2 1/2 in
Extended Length
7 1/2 in
Overall Width
4 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Adjustable
End Cap Material
Aluminum
Piston Rod Material
Aluminum, Carbon Steel
Piston Material
Aluminum
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Repairable
Air Inlet Center to Center Distance
2 5/16 in
Minimum Operating Temperature
-10 Degrees F
Series
2MNR
End Cap Material Finish
Anodized
For Fluid Type
Air
Air Inlet Type
NPTF
Inlet Gender
Female
Rod Rotation
Non-Rotating Rod
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Base Bar, Bore Diameter 2 in, Cushion Type Adjustable, Stroke Length 2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Width 4 in, Overall Height 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.