Pneumatic Cylinder
Mfr # 25CFRCAUC010.500
Zoro # G514847105
product price: $2,582.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25CFRCAUC010.500
Zoro #
G514847105
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/8 in
Stroke Length
10 1/2 in
Bore Diameter
25 mm
Details
Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Non-Magnetic Piston
Piston Material
Aluminum
End Cap Material
Aluminum
Cushion Type
Adjustable
Mounting Style
Tapped End Caps
Series
RC
Body Material Finish
Anodized
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
115 psi
For Fluid Type
Air
Air Inlet Type
NPT
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
165 Degrees F
Description
Pneumatic Cylinder, Mounting Style Tapped End Caps, Bore Diameter 25 mm, Stroke Length 10 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Non-Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, End Cap Material Aluminum, Body Material Finish Anodized, Series RC, Maximum Operating Pressure 115 psi, Maximum Operating Temperature 165 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.