Pneumatic Cylinder
Mfr # 40-2020/20X788MM-BM
Zoro # G114847116
product price: $3,266.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Cushion Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-2020/20X788MM-BM
Zoro #
G114847116
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
40 mm
Inlet Size
1/8 in
Stroke Length
788 mm
Details
Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Cushion Type
Adjustable
Piston Material
Aluminum
Air Inlet Type
NPT
Maximum Operating Temperature
120 Degrees C
Actuation Type
Air Extend, Air Retract
Body Material Finish
Anodized
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Series
2002
Mounting Style
Tapped End Caps
Description
Pneumatic Cylinder, Mounting Style Tapped End Caps, Bore Diameter 40 mm, Stroke Length 788 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Series 2002, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -40 Degrees C
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.