Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Cylinder

  • Mfr # HBC20-06T4A-B

  • Zoro # G714847233


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Compact
Cushion Type
Head and Cap
Stroke Length
6 in
Port Location
Top Ported
Air Inlet Center to Center Distance
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBC20-06T4A-B
Zoro #
G714847233
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
6 in
Air Inlet Size
3/8 in
Bore Diameter
2 in
Overall Height
7 1/4 in

Details

Item
Pneumatic Cylinder
Cylinder Type
Compact
Cushion Type
Head and Cap
Port Location
Top Ported
Air Inlet Center to Center Distance
5 in
Air Inlet Type
NPTF
Air Inlet Gender
Female
Maximum Operating Pressure
250 psi
Bearing Type
Composite Bearing
Maximum Operating Temperature
165 Degrees F

Description

Pneumatic Cylinder

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.