Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Cylinder

  • Mfr # OSPP100000000115000000000

  • Zoro # G814847218


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSPP100000000115000000000
Zoro #
G814847218
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
115 mm
End Cap Length
19 mm
Overall Width
19 mm
Overall Height
32 mm
Inlet Size
5 mm
Bore Diameter
10 mm

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Piston Material
Aluminum
Cushion Type
Adjustable
Standards
ATEX 94/9/EG (ATEX 95), DIN EN ISO 14644-1, IPA Certified
Mounting Style
Tapped End Caps
For Fluid Type
Air
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
116 psi
Air Inlet Type
BSPP
Mounting Orientation
Multiposition
Maximum Operating Temperature
176 Degrees F
Air Inlet Center to Center Distance
192 mm
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Repairable
Series
BASIC

Description

Pneumatic Cylinder, Mounting Style Tapped End Caps, Bore Diameter 10 mm, Stroke Length 115 mm, Inlet Size 5 mm, Air Inlet Type BSPP, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, End Cap Material Aluminum, Series BASIC, Standards ATEX 94/9/EG (ATEX 95), DIN EN ISO 14644-1, IPA Certified, Maximum Operating Pressure 116 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.