Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Cylinder

  • Mfr # OSPP250000000400000200000

  • Zoro # G214847238


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSPP250000000400000200000
Zoro #
G214847238
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
400 mm
Inlet Size
0.125 mm
Overall Width
41 mm
Bore Diameter
25 mm
End Cap Length
41 mm
Overall Height
52.5 mm

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Standards
ATEX 94/9/EG (ATEX 95), DIN EN ISO 14644-1, IPA Certified
Cushion Type
Adjustable
Piston Material
Aluminum
Maximum Operating Temperature
176 Degrees F
Mounting Orientation
Multiposition
Minimum Operating Temperature
14 Degrees F
Mounting Style
Tapped End Caps
For Fluid Type
Air
Air Inlet Center to Center Distance
582 mm
Series
SLIDE
Maximum Operating Pressure
116 psi
Actuation Type
Air Extend, Air Retract
Air Inlet Type
BSPP
Cylinder Repair
Repairable
System of Measurement
Metric

Description

Pneumatic Cylinder, Mounting Style Tapped End Caps, Bore Diameter 25 mm, Stroke Length 400 mm, Inlet Size 0.125 mm, Air Inlet Type BSPP, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, End Cap Material Aluminum, Series SLIDE, Standards ATEX 94/9/EG (ATEX 95), DIN EN ISO 14644-1, IPA Certified, Maximum Operating Pressure 116 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.