Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Cylinder

  • Mfr # OSPP320000000305000000000

  • Zoro # G214847139


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Cushion Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSPP320000000305000000000
Zoro #
G214847139
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
52 mm
Inlet Size
1/8 in
Stroke Length
305 mm
End Cap Length
52 mm
Bore Diameter
32 mm
Overall Height
66.5 mm

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Cushion Type
Adjustable
End Cap Material
Aluminum
Standards
ATEX 94/9/EG (ATEX 95), DIN EN ISO 14644-1, IPA Certified
Piston Material
Aluminum
Air Inlet Type
BSPP
Maximum Operating Pressure
116 psi
Mounting Orientation
Multiposition
For Fluid Type
Air
Cylinder Repair
Repairable
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
176 Degrees F
Air Inlet Center to Center Distance
542 mm
System of Measurement
Metric
Series
BASIC
Actuation Type
Air Extend, Air Retract
Mounting Style
Tapped End Caps

Description

Pneumatic Cylinder, Mounting Style Tapped End Caps, Bore Diameter 32 mm, Stroke Length 305 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Metric, End Cap Material Aluminum, Series BASIC, Standards ATEX 94/9/EG (ATEX 95), DIN EN ISO 14644-1, IPA Certified, Maximum Operating Pressure 116 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.