Zoro Homepage

Pneumatic Cylinder

  • Mfr # P5T-J020RHSN025

  • Zoro # G614846633


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Body Material Finish
Anodized
Stroke Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5T-J020RHSN025
Zoro #
G614846633
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
25 mm
Air Inlet Size
1/8 in
Overall Height
74 mm
Bore Diameter
20 mm
Overall Width
36 mm

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Cylinder Type
Compact
Cushion Type
None
Body Material Finish
Anodized
Port Location
Axial Ported
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
74 Degrees C
Bearing Type
Composite Bearing
Air Inlet Type
NPTF
Air Inlet Gender
Female

Description

Pneumatic Cylinder

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.