Pneumatic Cylinder
Mfr # PV33D-090B-BB2-B
Zoro # G914911284
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Shaft Diameter
3/4 in
Air Inlet Type
NPTF
Actuator Style
Double Vane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV33D-090B-BB2-B
Zoro #
G914911284
UPC #
-
Country of Origin
United States
Dimensions
Shaft Diameter
3/4 in
Inlet Size
1/4 in
Shaft Length
1 3/4 in
Overall Width
3 in
Bore Diameter
2 1/2 in
Overall Height
3 in
Details
Item
Pneumatic Cylinder
Magnetic Piston
Non-Magnetic Piston
Cushion Type
Rubber Cushion
Air Inlet Type
NPTF
Actuator Style
Double Vane
Weight
3.56 lb
Air Inlet Center to Center Distance
3.7 in
Rotation Angle
90 Degrees
Minimum Operating Temperature
30 Degrees F
Maximum Output Torque
315 in-lb
Maximum Operating Pressure
150 psig
Maximum Operating Temperature
180 Degrees F
Port Location
Top Ported
Description
Pneumatic Cylinder, Actuator Style Double Vane, Maximum Output Torque 315 in-lb, Rotation Angle 90 Degrees , Bore Diameter 2 1/2 in, Maximum Operating Pressure 150 psig, Shaft Diameter 3/4 in, Shaft Length 1 3/4 in, Inlet Size 1/4 in, Air Inlet Type NPTF, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 3.56 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.