Zoro Homepage

Pneumatic Oil Filter, 1 In. NPT, 154 cfm

  • Mfr # 8208N-0A0-SA

  • Zoro # G1559214


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
154 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8208N-0A0-SA
Zoro #
G1559214
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1 in NPT
Size - Air Treatment
Subcompact
Overall Height
13 in
Size
Miniature
Overall Width
4 in
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
154 cfm
Bowl Material - Air Treatment
Steel
For Removal Of
Oil
Drain Type
Automatic
Bowl Material
Steel
Item
Pneumatic Oil Filter
Max. Temp.
130 Degrees F
Includes
Auto Drain, High Efficiency Coalescing Filter
Filter Rating
0.01 micron
Max. Pressure
250 psi
Standards
FDA Approved, USDA Accepted
Drain Included
Yes
Air Outlet Type
NPT
Seal Material
Buna-N
Filter Element Material
Borosilicate Microfiber
Maximum Flow Rate
111 cfm
Series
8000
Maximum Operating Temperature
130 Degrees F
Minimum Operating Pressure
15 psig
Maximum Operating Pressure
250 psi
Filter Type
Coalescing
Maximum Flow @ 100 psi
77 scfm
For Substance Type
Dirt, Oil, Water
Filter Efficiency
99.9999 %
Minimum Flow Rate
23 scfm
Number of Air Outlets
1
Air Inlet Type
NPT
Pressure Drop
10 psi
Filter Bowl Material
Steel
Number of Air Inlets
1
For Fluid Type
Oil, Water
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 111 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 4 in, Overall Height 13 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Automatic, Series 8000, Air Outlet Size 1 in, Air Outlet Type NPT, Filter Efficiency 99.9999 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron, For Fluid Type Oil, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.