Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Oil Filter, 3/4 In. NPT, 162 cfm

  • Mfr # 8206N-1A1-BX

  • Zoro # G0814021


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
162 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8206N-1A1-BX
Zoro #
G0814021
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Subcompact
Overall Width
4 in
Size
Miniature
Overall Height
13 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
162 cfm
Bowl Material - Air Treatment
Steel
For Removal Of
Oil
Max. Pressure
250 psi
Bowl Material
Steel
Max. Temp.
130 Degrees F
Filter Rating
0.01 micron
Item
Pneumatic Oil Filter
Includes
Auto Drain, Differential Pressure Indicators, High Efficiency Coalescing Filter
Drain Type
Automatic
Standards
FDA Approved, USDA Accepted
Minimum Operating Pressure
15 psig
Air Inlet Type
NPT
Pressure Drop
10 psi
System Location
Air Line
Drain Included
Yes
Number of Air Outlets
1
Maximum Operating Temperature
130 Degrees F
Seal Material
Buna-N
Filter Bowl Material
Steel
Minimum Flow Rate
10 scfm
Number of Air Inlets
1
Maximum Flow Rate
162 cfm
Filter Element Material
Borosilicate Microfiber
Filter Type
Coalescing
Maximum Operating Pressure
250 psi
Air Outlet Type
NPT
For Substance Type
Dirt, Oil, Water
For Fluid Type
Oil, Water
Maximum Flow @ 100 psi
70 scfm
Series
8000
Filter Efficiency
99.99 %
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 162 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 4 in, Overall Height 13 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Automatic, Series 8000, Air Outlet Size 3/4 in, Air Outlet Type NPT, Filter Efficiency 99.99 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.