Pneumatic Solenoid Valve, 1/4" NPT, 145psi

  • Mfr # B5X1000XXC
  • Zoro # G309977802
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B5
Valve Actuator / Return
Remote Pilot / Air Return
Pilot Pressure
20 psi
Overall Height
1 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5X1000XXC
Zoro #
G309977802
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Overall Width
1 3/16 in
Width (In.)
1 89/100 in
Length (In.)
3 7/8 in
Valve Port Size
1/4 in NPT
Height (In.)
1 7/8 in
Overall Length
4 3/8 in
Valve Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Wire Rope Length
4 3/8 in
Length
4 3/8 in

Details

Item
Pilot Air Control Valve
Body Style
Inline
Series
B5
Valve Actuator / Return
Remote Pilot / Air Return
Pilot Pressure
20 psi
Body Material
Aluminum
Override
Non-Locking
Valve Ways and Positions
3-Way/2-Position
Uses
Assembly, Conveyance, General Industrial, Packaging, Production Lines
Number of Ways
Three-Way
Vacuum
External Pilot
Standards
CE Certified, CSA Certified
Max. Temp. Range (F)
5 Degrees to 120 Degrees F
Application
Assembly Lines, Conveyance, Industrial, Packaging
Max. Operating PSI
145 psi
Seal Material
Nitrile
Number of Positions
Two-Position
Vacuum Rating
Not Vacuum Operable
Number of Pilots
Single Pilot
Valve Type
Spool
Return Action
Pilot Return
Coefficient of Volume (Cv)
1.4
Operating Temperature - Maximum
120 Degrees F
Product Type
Pilot Air Control Valve
Pilot Port Connection Type
NPT
Actuator Type
Remote Pilot
Operating Pressure - Maximum
145 psi
Operating Pressure - Minimum
20 psi
Lubrication
Lubrication Not Required
Valve Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F
For Media
Air

Description

Pilot Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/4 in NPT, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Max. Temp. Range (F) 5 Degrees to 120 Degrees F, Vacuum External Pilot, Length (In.) 3 7/8 in, Width (In.) 1 89/100 in, Height (In.) 1 7/8 in, Uses Assembly, Conveyance, General Industrial, Packaging, Production Lines

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.