Zoro Homepage

Pneumatic Solenoid Valve, 3/8" NPT, 145psi

  • Mfr # B532000XXC

  • Zoro # G109977798


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B5
Valve Actuator / Return
Remote Pilot / Air Return
Pilot Pressure
20 psi
Overall Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B532000XXC
Zoro #
G109977798
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Overall Width
1 3/16 in
Overall Length
4 3/8 in
Height (In.)
1 7/8 in
Length (In.)
4 3/8 in
Valve Port Size
3/8 in NPT
Width (In.)
1 89/100 in
Valve Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Pilot Air Control Valve
Body Style
Inline
Series
B5
Valve Actuator / Return
Remote Pilot / Air Return
Pilot Pressure
20 psi
Body Material
Aluminum
Override
Non-Locking
Valve Ways and Positions
4-Way/2-Position
Application
Assembly Lines, Conveyance, Industrial, Packaging
Number of Ways
Four-Way
Max. Operating PSI
145 psi
Max. Temp. Range (F)
5 Degrees to 120 Degrees F
Seal Material
Nitrile
Uses
Assembly, Conveyance, General Industrial, Packaging, Production Lines
Number of Positions
Two-Position
Vacuum
External Pilot
Standards
CE Certified, CSA Certified
Return Action
Pilot Return
For Media
Air
Coefficient of Volume (Cv)
1.4
Product Type
Pilot Air Control Valve
Operating Pressure - Maximum
145 psi
Valve Port Connection Type
NPT
Operating Temperature - Maximum
120 Degrees F
Vacuum Rating
Not Vacuum Operable
Actuator Type
Remote Pilot
Valve Type
Spool
Fail Position
Closed
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
20 psi
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
5 Degrees F

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 3/8 in NPT, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Max. Temp. Range (F) 5 Degrees to 120 Degrees F, Vacuum External Pilot, Length (In.) 4 3/8 in, Width (In.) 1 89/100 in, Height (In.) 1 7/8 in, Uses Assembly, Conveyance, General Industrial, Packaging, Production Lines

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.