Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Solenoid Valve, 3/8" NPT, 145psi

  • Mfr # B592000XXC

  • Zoro # G809977807


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B5
Valve Actuator / Return
Remote Pilot / Air Return
Pilot Pressure
20 psi
Overall Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B592000XXC
Zoro #
G809977807
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Overall Width
1 3/16 in
Length (In.)
4 11/16 in
Height (In.)
1 7/8 in
Overall Length
4 3/8 in
Valve Port Size
3/8 in NPT
Width (In.)
1 89/100 in
Valve Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Pilot Air Control Valve
Body Style
Inline
Series
B5
Valve Actuator / Return
Remote Pilot / Air Return
Pilot Pressure
20 psi
Body Material
Aluminum
Override
Non-Locking
Valve Ways and Positions
4-Way/3-Position
Number of Ways
Four-Way
Standards
CE Certified, CSA Certified
Max. Temp. Range (F)
5 Degrees to 120 Degrees F
Seal Material
Nitrile
Max. Operating PSI
145 psi
Application
Assembly Lines, Conveyance, Industrial, Packaging
Number of Positions
Three-Position
Uses
Assembly, Conveyance, General Industrial, Packaging, Production Lines
Vacuum
External Pilot
Vacuum Rating
Not Vacuum Operable
Operating Temperature - Minimum
5 Degrees F
Lubrication
Lubrication Not Required
Product Type
Pilot Air Control Valve
Coefficient of Volume (Cv)
1.4
Operating Pressure - Maximum
145 psi
Return Action
Pilot Return
Pilot Port Connection Type
NPT
For Media
Air
Valve Type
Spool
Operating Pressure - Minimum
20 psi
Actuator Type
Remote Pilot
Operating Temperature - Maximum
120 Degrees F
Valve Port Connection Type
NPT

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 3/8 in NPT, Center Position Not Applicable, Max. Operating PSI 145 psi, Pilot Pressure 20 psi, Max. Temp. Range (F) 5 Degrees to 120 Degrees F, Vacuum External Pilot, Length (In.) 4 11/16 in, Width (In.) 1 89/100 in, Height (In.) 1 7/8 in, Uses Assembly, Conveyance, General Industrial, Packaging, Production Lines

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.