Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Solenoid Valve, 3/8" NPT

  • Mfr # B542000XXC

  • Zoro # G209977797


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B5
Valve Actuator / Return
Remote Pilot
Pilot Pressure
20 psi
Overall Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B542000XXC
Zoro #
G209977797
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Overall Width
1 3/16 in
Overall Length
4 3/8 in
Valve Port Size
3/8 in NPT
Valve Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Pilot Air Control Valve
Body Style
Inline
Series
B5
Valve Actuator / Return
Remote Pilot
Pilot Pressure
20 psi
Body Material
Aluminum
Override
Non-Locking
Valve Ways and Positions
4-Way/2-Position
Vacuum
External Pilot
Number of Positions
Two-Position
Application
Assembly Lines, Conveyance, Industrial, Packaging
Seal Material
Nitrile
Number of Ways
Four-Way
Standards
CE Certified, CSA Certified
Lubrication
Lubrication Not Required
Vacuum Rating
Not Vacuum Operable
Valve Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
145 psi
Operating Pressure - Minimum
20 psi
Coefficient of Volume (Cv)
1.4
Operating Temperature - Maximum
120 Degrees F
Product Type
Pilot Air Control Valve
Pilot Port Connection Type
NPT
Valve Type
Spool
Actuator Type
Remote Pilot
Fail Position
Closed
For Media
Air

Description

Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot, Valve Port Size 3/8 in NPT, Center Position Not Applicable, Pilot Pressure 20 psi, Vacuum External Pilot

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.