Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Solenoid Valve, 3/8" NPT

  • Mfr # B5F2D00XXC

  • Zoro # G909977806


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B5
Pilot Pressure
20 psi
Overall Height
1 7/8 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5F2D00XXC
Zoro #
G909977806
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Overall Width
1 3/16 in
Overall Length
4 3/8 in
Valve Port Size
3/8 in NPT
Pilot Port Connection Size
3/8 in
Valve Port Connection Size
3/8 in

Details

Item
Pilot Air Control Valve
Body Style
Inline
Series
B5
Pilot Pressure
20 psi
Body Material
Aluminum
Override
Non-Locking
Application
Assembly Lines, Conveyance, Industrial, Packaging
Number of Ways
Four-Way
Seal Material
Nitrile
Number of Positions
Two-Position
Standards
CE Certified, CSA Certified
Coefficient of Volume (Cv)
1.4
Fail Position
Closed
Operating Temperature - Maximum
120 Degrees F
Operating Pressure - Maximum
145 psi
Valve Type
Spool
Valve Port Connection Type
NPT
Actuator Type
Remote Pilot
Vacuum Rating
Not Vacuum Operable
Pilot Port Connection Type
NPT
Product Type
Pilot Air Control Valve
Operating Temperature - Minimum
5 Degrees F
For Media
Air
Operating Pressure - Minimum
20 psi
Lubrication
Lubrication Not Required

Description

Pilot Air Control Valve, Valve Port Size 3/8 in NPT, Center Position Not Applicable, Pilot Pressure 20 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.