This item is Discontinued.

Parker Pressure Control Valve, 2100 psi, 1/8 NPT 642B-10-3/8-2

Pressure Control Valve, 2100 psi, 1/8 NPT (Discontinued)

  • Mfr # 642B-10-3/8-2
  • Zoro # G7557952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642B-10-3/8-2
Zoro #
G7557952
UPC #
-
Country of Origin
United States

Dimensions

Port Size - Hydraulic Valves
1/8 in NPT
Length (In.)
3.56
Overall Length
3.56 in
Width (In.)
1.25
Overall Width
1.25 in

Details

Item
Pressure Control Valve
Item - Pressure Control Valves
Pressure Control Valve
Pressure Range - Hydraulic Valves
1400 to 2100 psi
Preset Setting (PSI)
2,100
Max. Flow - Hydraulic Valves
2 gpm
Body Material - Hydraulic Valves
Stainless Steel
Max. Pressure (PSI)
2100
Type
Stainless Steel (Hard Seat)
Flow Range (GPM)
2
Port (In.)
1/8 NPT
For Use With
Hydraulic and Pneumatic Systems
Adjustable Relief Valve
Yes
Max. Flow
2 gpm

Description

Pressure Control Valve, Pressure Range - Hydraulic Valves 1400 to 2100 psi, Port Size - Hydraulic Valves 1/8 in NPT, Max. Flow - Hydraulic Valves 2 gpm, Body Material - Hydraulic Valves Stainless Steel, Preset Setting (PSI) 2,100, Overall Length 3.56 in, Overall Width 1.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.