This item is Discontinued.

Parker Pressure Control Valve, 3600 psi, 3/8 NPT 631B-13-3/8-2

Pressure Control Valve, 3600 psi, 3/8 NPT (Discontinued)

  • Mfr # 631B-13-3/8-2
  • Zoro # G7547897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631B-13-3/8-2
Zoro #
G7547897
UPC #
-
Country of Origin
United States

Dimensions

Port Size - Hydraulic Valves
3/8 in NPT
Width (In.)
1.75
Overall Width
1.75 in
Overall Length
3.63 in
Length (In.)
3.63

Details

Item
Pressure Control Valve
Item - Pressure Control Valves
Pressure Control Valve
Pressure Range - Hydraulic Valves
3000 to 3600 psi
Preset Setting (PSI)
3600
Max. Flow - Hydraulic Valves
5.0 gpm
Body Material - Hydraulic Valves
Brass
Flow Range (GPM)
5
Max. Pressure (PSI)
3600
Port (In.)
3/8 NPT
For Use With
Hydraulic and Pneumatic Systems
Adjustable Relief Valve
Yes
Type
Brass (Hard Seat)
Max. Flow
5 gpm

Description

Pressure Control Valve, Pressure Range - Hydraulic Valves 3000 to 3600 psi, Port Size - Hydraulic Valves 3/8 in NPT, Max. Flow - Hydraulic Valves 5.0 gpm, Body Material - Hydraulic Valves Brass, Preset Setting (PSI) 3600, Overall Length 3.63 in, Overall Width 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.