Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control Valve, 1/2 NPT, 550 PSI

  • Mfr # 637B-6-1/2-2

  • Zoro # G1733146


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Brass
Overall Height
5.88 in
Overall Length
2.375 in
Overall Width
1.75 in
Max. Flow GPM
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637B-6-1/2-2
Zoro #
G1733146
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.88 in
Overall Length
2.375 in
Overall Width
1.75 in
Port Size
1/2" NPT
Port Size - Hydraulic Valves
1/2 in NPT
Port Connection Size
1/2 in
Port Connection Dash Size
-6

Details

Item
Pressure Control Valve
Body Material - Hydraulic Valves
Brass
Max. Flow GPM
10
Preset Setting (PSI)
550
Type
Soft Seat
Max. Flow
10 GPM
Max. Flow - Hydraulic Valves
10 gpm
Body
Brass
Pressure Range - Hydraulic Valves
430 to 650 psi
Item - Pressure Control Valves
Pressure Control Valve
Pressure Range (PSI)
430 to 650
Series
620-649
Operating Temperature - Minimum
-40 Degrees F
Body Material
Brass
Check Valve Cracking Pressure
550 psi
Port Connections
Inlet, Outlet
Flow Rate - Maximum
10 gpm
Operating Temperature - Maximum
250 Degrees F
Port Connection Type
NPT
Valve Control
Pressure Relief
Pressure - Maximum
650 psi
Actuation Mechanism
Pressure
Pressure Setting - Maximum
550 psi
Pressure - Minimum
430 psi

Description

Pressure Control Valve, Pressure - Maximum 650 psi, Flow Rate - Maximum 10 gpm, Body Material Brass, Pressure - Minimum 430 psi, Port Connection Type NPT, Port Connections Inlet, Outlet, Pressure Setting - Maximum 550 psi, Check Valve Cracking Pressure 550 psi, Overall Width 1.75 in, Port Connection Size 1/2 in, Actuation Mechanism Pressure, Port Connection Dash Size -6, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 5.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.